Features:
- Convenient pre-punched hole for hanging and tying
- Great for retail and industrial applications
- Reclosable bags can be reused
- Reusable bags meet FDA and USDA requirements
- Sizes listed are the inside usable dimensions of the bag
Model # :WBB3174511
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1,000 |
| Description | Reclosable Poly Bags with Hang Hole |
| Color | Clear |
| Manufacturers Part Number | B3174511 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |