Features:
- Moisture, grease and vapor resistant
- Meets FDA and USDA specifications for food contact
- Polypropylene Bags help keep packaged foods fresh
- Pinch track zipper closed to seal
- Bags feature a convenient hang hole
Model # :WBB3174918
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Thickness | 2 |
Product Details
| Package Quantity | 1,000 |
| Color | Clear |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |