Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174000

Global Industrial™ Reclosable Static Shielding Bags, 12"W x 12"L, 2.8 Mil, Transparent, 100PK

Product Description
Designed to provide static protection for ESD sensitive electronic devices.

Features:
  • Transparent bags are printed with ESD warning symbol
  • Multi-layer protection guards against charges
  • Bags have a zip top seal
  • WARNING: This product is intended for commercial use only. This product is not on the Qualified Product Listing under the Defense Standardization Program


PRICE
$88.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
88.95
Buy 3 units - 5 units
84.95Save $4.00 (4%)
Buy 6+ units
81.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in
Thickness2.8

Product Details

Package Quantity100
DescriptionReclosable Static Shielding Bags
ColorClear
Bag Opening TypeZip Top
Manufacturers Part NumberB3174000
BrandGlobal Industrial
RecyclableYes