GEN Reclosable Take-Out Boxes, 110 oz. Capacity, 8-15/16"L x 6-5/8"W x 3-1/2"H, Kraft, 160/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The fold-to-go take out container is made of heavy-duty paperboard with a poly lining, which makes it microwavable, stackable, cut-resistant, leak-resistant, and grease-resistant. The one-piece design requires no assembly and allows it to hold food, gravy, and sauce. It could also be a great way to package appetizers, cookies, candy, or gifts. Highly resistant to cuts, leaks, and grease.
PRICE
$59.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-15/16 in |
| Width | 6-5/8 in |
| Height | 3-1/2 in |
| Size | 110 oz. |
| Dimensions | 8-15/16"L x 6-5/8"W x 3-1/2"H in |
Product Details
| Type | Paper Box |
| Color | Brown |
| Capacity | 110 oz |
| Made in the USA | No |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 160 |
| Manufacturers Part Number | KS10123 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | GEN |