Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SCT

Model # :WBB567387

MPN #: SCH 0734

Champpak Carryout Boxes, 7-3/4" Wx5-1/2"Dx3-1/2"H, Brown, 160/Ctn.

Product Description
Champpak Carryout Boxes, 4lb, 7 3/4w X 5 1/2d X 3 1/2h, Brown

Features:

  • Make a great impression with your patrons when you provide these handsome boxes for carryout
  • Integrated lid features a tuck-top-locking closure
  • Polycoated interior minimizes the potential for leakage
  • Nestable design simplifies prep and storage.



PRICE
$165.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width7-3/4 in
Height3-1/2 in
Weight21 lbs

Product Details

Capacity4 lbs. oz
Package Quantity160/Carton
DescriptionChamppak Carryout Boxes
ColorBrown
Manufacturers Part NumberSCH 0734
MicrowavableNo
BrandSCT