ROPPE Recoil Rubber Fitness Tile ARP160936354, Interlock, 36"L X 36"W, Cobalt
Write a Review
|
Questions & Answers (0)
Product Description
ROPPE Recoil Rubber Fitness Puzzle Tile Flooring ARP160936354, Interlock, 36"L X 36"W, Cobalt
Multi-functional rubber flooring designed for use in residential, commercial or industrial applications where added comfort under food is needed. Roppe recoil tiles can be used on indoor or outdoor applications where enhanced walking comfort and slip resistance is desired. Contains post-industrial and post-consumer waste and may contribute to the LEED® Green Building Certification System and meets CHPS criteria.
Multi-functional rubber flooring designed for use in residential, commercial or industrial applications where added comfort under food is needed. Roppe recoil tiles can be used on indoor or outdoor applications where enhanced walking comfort and slip resistance is desired. Contains post-industrial and post-consumer waste and may contribute to the LEED® Green Building Certification System and meets CHPS criteria.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 3/8 in |
Product Details
| Type | Recoil Fitness Puzzle Tile Interlock Flooring |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Recoil Rubber Fitness Tile |
| Color | Cobalt |
| Surface Material | Smooth |
| Manufacturers Part Number | ARP160936354 |
| Brand | Roppe |