Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB258194N

Global Industrial™ Record Storage Rack Starter Letter Legal 120"W x 36"D x 96"H

Product Description
EXTRA HEAVY DUTY RECORD STORAGE
Starter Unit - 15"L x 12"W x 10"H Corrugated Boxes Included
These record storage systems feature Global's pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4" x 4-1/4" x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 5630 lb. test corrugated cardboard and include a lid to protect contents. 15"L Boxes are designed to hold letter and legal size records. Easy assembly.

PRICE
$2,889.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2889.00
Buy 3+ units
2745.00Save $144.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth36 in
Height96 in
Weight Capacity22520
Beam Height5-1/2 in

Product Details

Assembly RequiredYes
Number of Boxes160
Shelf Capacity5630 lbs
Number of Shelves4
ColorGray
Manufacturers Part Number258194N
BrandGlobal Industrial