Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB258196N

Global Industrial™ Record Storage Rack Starter Letter Legal 96"W x 42"D x 120"H

Product Description
EXTRA HEAVY DUTY RECORD STORAGE
Starter Unit - 15"L x 12"W x 10"H Corrugated Boxes Included
These record storage systems feature Global's pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4" x 4-1/4" x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 3230 lb. test corrugated cardboard and include a lid to protect contents. 15"L Boxes are designed to hold letter and legal size records. Easy assembly.

PRICE
$2,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2499.00
Buy 3+ units
2375.00Save $124.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth42 in
Height120 in
Weight Capacity16150
Beam Height4 in

Product Details

Assembly RequiredYes
Number of Boxes140
Shelf Capacity3230 lbs
Number of Shelves5
ColorGray
Manufacturers Part Number258196N
BrandGlobal Industrial