Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260251

MPN #: RS423060-3SP

Rivetwell Record Storage Shelving 42"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan

Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.

PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 100 units
149.95
Buy 101+ units
139.95Save $10.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth30 in
Height60 in
Weight41.8 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeNo Deck
Shelf Capacity410 lbs
ColorTan
Number of Shelves3
MaterialSteel
Manufacturers Part NumberRS423060-3SP
Unit TypeStandard Capacity
BrandHallowell

Warranty

Warranty1 yr