Plush Recreational Surface Coating, 5 Gallon, Tournament Green
|
Questions & Answers (0)
Product Description
Shipping is limited to approved regions based on temperature requirements. Plushcolor® recreational coatings are 100% acrylic, high performance, non-fading all weather color systems for use on tennis, basketball and other recreational surfaces. Plush color will adhere to asphalt, emulsified asphalt and suitable concrete surfaces (never before painted concrete must be properly prepped via acid etch and primed with PT-Primer X). There are three key functions that provide the foundation to Plush color's coatings: playability, durability and vibrant, fade resistant colors. The entire Plush color line is acrylic based and low VOC making them easier to clean and easier on the environment. Plushcolor® recreational coatings are 100% Acrylic, high performance, non-fading all weather color systems for use on tennis, basketball and pickleball courts. Plushcolor® will adhere to asphalt, emulsified asphalt and suitable concrete surfaces (never before painted concrete must be properly prepped via acid etch and primed with E330). There are three key functions that provide the foundation to Pushcolor's coatings: playability, durability and vibrant, fade resistant colors. PlushColor® and Acrylic Resurfacer are shipped in 'concentrate' form – sand and water to be added per specification sheet. Plush Color® is shipped nationwide and worldwide from our network of locations.
Playability: Outstanding performance is the key to the best playability assuring the player a consistent ball bounce and stability Durability: Our 100% Acrylic binder is fortified with fibers assuring the highest quality surface and made to resist harsh weather conditions Fade Resistant Colors: The color protection formulation guarantees a non-fading court
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | Acrylic Paint |
| Size Type | Pail |
| Finish | Matte |
| Package Quantity | 1 |
| Description | Recreational Surface Coating |
| Features | High performance, Non-fading |
| Color | Green |
| Manufacturers Part Number | 32003 |
| For Use With | Tennis, Basketball and Pickleball Court |
| Brand | Plush |