374 Protective Coating 1 Gallon - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Protective Coating is a water-based coating specifically recommended for weather protection on K-Flex USA closed-cell tubing and sheet insulations when used in outdoor applications. 374 provides a flexible, satin finish that is decorative as well as protective. It is ideal for both indoor and outdoor applications. INDOOR APPLICATION 374 Protective Coating offers a tough, cleanable surface for indoor applications. The decorative coating can be tinted with common pigment pastes used for tinting latex paint. (Pigments should be added at the rate of less than 4.3 oz./gal.). The coating is free of any solvent odors. OUTDOOR APPLICATIONS 374 Protective Coating offers protection from the harmful effects of UV rays when applied to insulation outdoors. It should not be confused as a waterproof mastic, and should not be used in areas where water ponding could occur. Sold in package quantity of 4, priced each.
PRICE
$919.80 Sold in packages of 4 / $229.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 Gallon |
| Base | Water |
| Coverage | Up to 300 Sq. Ft. Per Gallon |
Product Details
| Type | 374 Protective Coating |
| Flammability Rating | Non-Flammable Water-Based |
| Package Quantity | 1 |
| Description | 374 Protective Coating 1 Gallon |
| Color | White |
| Manufacturers Part Number | 800-374-GAL |
| Brand | K-Flex USA |
| Viscosity | Medium Syrup |