- Recruiter-2 Locker Corner Filler
- 36"W x 36"D x 84"H
- Natural Red Oak with Clear Finish
- 3/4" Furniture Grade Plywood with Red Oak Veneer
- 1 Year Warranty
Hallowell® Recruiter-2 Locker Corner Filler, 36"W x 84"H, Natural Red Oak
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$629.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 84 in |
| Weight | 74 lbs |
Product Details
| Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | R2SBCF363684RO |
| Accessory Type | Locker |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |