Features:
- 18"D x 72"H
- Natural Red Oak with Clear Finish
- 3/4" Furniture Grade Plywood with Red Oak Veneer
- 1 Year Warranty
Weights & Dimensions
| Width | 2 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 10 lbs |
Product Details
| Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | WCEP1872W-RO |
| Accessory Type | End Panel |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |