Features:
- 500 per roll.
- Table top dispensers available stock numbers SL9506, SL9512 and SL9518.
- Wall Mount dispensers available stock numbers LDM300, LDM450, LDM850 and LDM1250.
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | DL632G |
| Brand | Tape Logic |