Features:
- Heat resistant adhesive
- Matte finish
- Resists jamming in laser printers
- Easy to format Microsoft® Word
Model # :WBB3203343
MPN #: LL220CL
Weights & Dimensions
| Length | 1/2 in |
| Width | 1-3/4 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 8000 |
| Material | Acrylic |
| Color | Clear |
| Manufacturers Part Number | LL220CL |