Features:
- Labels work with both laser and ink jet printers
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Easy to format Microsoft® Word
Model # :WBB3203337
MPN #: LL174RD
This product will be restocked soon
Weights & Dimensions
| Length | 1 in |
| Width | 3 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 2000 |
| Material | Acrylic |
| Color | Red |
| Manufacturers Part Number | LL174RD |