Features:
- Heat resistant adhesive
- Matte finish
- Resists jamming in laser printers
- Easy to format Microsoft® Word
Model # :WBB3203342
MPN #: LL223CL
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 1000 |
| Material | Acrylic |
| Color | Clear |
| Manufacturers Part Number | LL223CL |