x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Silhouette Steel Rectangular Trash Can W/Plastic Liner, 13 Gallon, Silver Metallic

Rubbermaid® Silhouette Steel Rectangular Trash Can W/Plastic Liner, 13 Gallon, Silver Metallic

Item #: WBB53126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Stainless
  • Silver Metallic
  • Black

Silver Metallic

$705.78 up to 40% OFF

Price: $423.00

Save $21.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

13 gallon perforated heavy gauge fire safe steel receptacle. Space-saving rectangular design with Silver Metallic Uni-Koat powder coated finish. Rigid plastic liner along with folding retainer bands to neatly hold poly bags in place. Sturdy piano hinged top for easy emptying. Leg levelers for stability on uneven surfaces.

  • WIDTH INCHES 19-1/2
  • DEPTH INCHES 10
  • HEIGHT INCHES 30
  • COLOR FINISH Silver Metallic
  • CONSTRUCTION Steel
  • LINER Plastic
  • MANUFACTURERS PART NUMBER FGSR14EPLSM
  • TYPE Trash Can
  • LID TYPE Lid With Opening
  • OPENING SIZE 12"W x 5"H
  • DESCRIPTION Silhouette Trash Can With Liner
  • CAPACITY GALLONS 13
  • BRAND Rubbermaid Commercial
  • SHAPE Rectangular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Silhouette Steel Rectangular Trash Can W/Plastic Liner, 13 Gallon, Silver Metallic

Rubbermaid® Silhouette Steel Rectangular Trash Can W/Plastic Liner, 13 Gallon, Silver Metallic

Item #: WBB53126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant