Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB53123

MPN #: FGSR18EPLSM

Rubbermaid® Designer Line Silhouettes Waste Receptacle, 22.5 gal, Steel, Silver Metallic

Product Description

Offers functional litter control in an elegant design. The garbage can has an open top with a vinyl trimmed disposal opening. The trash can is made of fire-safe steel. Its wall-hugging design is ideal for areas where looks are important and space is limited. The lift-off trash can body makes it easier to empty and has a rigid plastic liner that will not leak.

PRICE
$759.00

1
1
Expected on or around 09/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12-1/2 in
Height30 in

Product Details

TypeDecorative Trash Can
Liner MaterialPlastic
ColorSilver
SeriesSilhouette
LidYes
Capacity22-1/2 gal
Lid TypeFlat Open Lid
FinishMetallic
MaterialSteel
Manufacturers Part NumberFGSR18EPLSM
Indoor/OutdoorIndoor
ShapeRectangle
BrandRubbermaid