Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176835

MPN #: DL1312

Tape Logic® Rectangular Paper Labels with "Recycle" Print, 3"L x 2"W, Green, Roll of 500

Product Description
Boldly display instructions and warnings.

Features:
  • Labels are printed on high gloss paper
  • 500 per roll


PRICE
$15.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
15.50
Buy 3 units - 5 units
14.75Save $0.75 (5%)
Buy 6+ units
14.50Save $1.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2 in

Product Details

Labels per Roll500
MaterialPaper
Package Quantity1 roll
ColorGreen
Manufacturers Part NumberDL1312
TextRecycle
BrandTape Logic