Genuine Joe® GJO10325, Rectangular Tablecover, 54"W x 108"L, Plastic, Blue, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Thicker plastic helps prevents rips and tears to keep tables clean. These Tablecovers are designed to fit standard-size cafeteria and conference tables.
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 54 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Plastic Tablecover |
| Color | Blue |
| Manufacturers Part Number | GJO10325 |
| Brand | Genuine Joe |