Hoffmaster® Square Tissue/Poly Table Cover, 72"L x 72"W, White, 25/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Premium two-ply tissue surface provides a cloth-like look and feel. Decorative, fine-stitch-style embossing lends gatherings an element of classical sophistication. Protective polyethylene backing.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 72 in |
Product Details
| Material | Tissue, Polyethylene |
| Package Quantity | 25 |
| Description | Tissue/Poly Table Cover |
| Color | White |
| Manufacturers Part Number | 210066 |
| Shape | Square |
| Brand | Hoffmaster |