x

Take 15% off your entire order!

Offer applied at checkout

Rectangular Wastebasket, Almond, 30 Quart, 17"W X 15"H X 8"D - Pkg Qty 3

Rectangular Wastebasket, Almond, 30 Quart, 17"W X 15"H X 8"D - Pkg Qty 3

Item #: WBB53132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.00 ea.

Price: $156.00 / Pkg of 3

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

30 quart steel rectangular wastebasket. UL classified. Meets ADA Reach Range Requirement and is Federal Specification A-A-182 & NFPA Life Safety Code compliant. Dimensions: 17" W x 15" H x 8" Dp. Powder coated Almond finish. Raised bottom prevents heat transfer in case of fire. Vinyl top bumper protects walls. Nylon buttons on steel legs protect floors. Packed 3 per carton.

  • WIDTH INCHES 17
  • DEPTH INCHES 8
  • HEIGHT INCHES 15
  • COLOR FINISH Almond
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER FGWB30RAL
  • PACKAGE QUANTITY 3
  • STYLE Rectangular
  • TYPE Open Top Wastebasket
  • CAPACITY QUARTS 30
  • CAPACITY GALLONS 7-1/2
  • BRAND Rubbermaid Commercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

$43.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rectangular Wastebasket, Almond, 30 Quart, 17"W X 15"H X 8"D - Pkg Qty 3

Rectangular Wastebasket, Almond, 30 Quart, 17"W X 15"H X 8"D - Pkg Qty 3

Item #: WBB53132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant