- Sustainable Short Sleeve ANSI T-Shirt
- 100% Post-Consumer Recycled Polyester Birdseye, 3.8 oz
- 2" Reflective Tape
- Meets ANSI/ISEA 107-2020 Type R Class 2
- Recycled Polyester Thread
- Up to UPF 30 Protection
- TaglessCollar –Comfort against your neck
- Pockets: 1 Left Chest
OccuNomix Recycled Birdseye Short Sleeve ANSI T-Shirt, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Short Sleeve T-Shirt |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 1 |
| Style | Short Sleeve |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Recycled Birdseye Short Sleeve T-Shirt |
| Manufacturers Part Number | LUX-RYSST2-Y2X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R |