- Sustainable Black Bottom Sweatshirt
- 100% Post-Consumer Recycled Polyester Fleece 9 oz
- Meets ANSI/ISEA 107-2020 Type R Class 3
- Meets CSA Z96-22
- 2" Reflective Tape
- Recycled Polyester Thread
- Recycled Rib knit Waistband & Cuffs
- Full Zipper closure-Recycled Zipper Tape
- Snap-off Removable hood with drawstring & adjustable stoppers
- Pockets: 2 Lower Front, 1 Lower front internal pocket
OccuNomix Recycled X-Back Sweatshirt, Snap Hood with Full Zipper, M, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Long Sleeve Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 3 |
| Style | Long Sleeve |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Recycled X-Back Sweatshirt |
| Manufacturers Part Number | LUX-RYSWHZ-BYM |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, CSA Z96-22 |