ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055
Write a Review
|
Questions & Answers (0)
Product Description
ZING RecycLock Padlock, keyed alike, includes one key, solid aluminum body with fully insulated protective covering, precision 6-pin cylinder has key-retaining and auto-locking functions, made from high quality 70% recycled materials, UL Validated for recycled content, contains no PVC and uses food industry approved lubricants, padlock body is yellow with trilingual label, body measures 1-3/4" Length x 1-1/2" Wide, steel shackle measures 3" Length x 1/4" dia.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.50 in |
| Height | 4.75 in |
| Weight | 0.4 lbs |
| Size | 5.00 |
| Body Length | 1-3/4 in |
| Shackle Diameter | 0.25 in |
| Shackle Inside Height | 3 Shackle in |
Product Details
| Lock Type | Aluminum body, steel shackle, protective covering for corrosion resistance. |
| Type | Keyed Alike |
| Body Material | Plastic Covered Aluminum |
| Color | Yellow |
| Number of Locking Points | 1 |
| Series | RecycLock |
| Shackle Material | Steel |
| Includes | 1 key and trilingual labels (English, Spanish, French) |
| Description | RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow |
| Package Quantity | 1 |
| Combination/Keying | Available |
| Manufacturers Part Number | 7055 |
| Brand | Zing |