First Voice™ Red Biohazard Waste Disposable Bags, 7-10 Gallon, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Red Biohazard Bags/Isolation infectious waste bags/ Medical waste bags. Holds 7 to 10 gallon. 50/pack. High density isolation liners provide maximum film strength for tough applications.
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
Product Details
| Type | Infectious Waste Bag |
| Capacity | 7 - 10 gal |
| Material | Polypropylene |
| Package Quantity | 50 |
| Color | Red |
| Manufacturers Part Number | BHAZ01 |
| Brand | First Voice |
Compliance & Certifications
| Standards & Regulatory Compliance | ADA Compliant, CE Certified, ANSI/ISEA Z308.1 |