Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WipesPlus

Model # :WBB3778416

MPN #: 38030

WipesPlus® Red Square Multi-Task Buckets & Red Lids, 4 Buckets/Case

Product Description
WipesPlus® Red Square Multi‑Task Bucket and Lid Set provides a 30‑day use period once chemical is added. The sliding cap allows quick, easy access to wipes, while the built‑in window accommodates test strips for simple monitoring. The lid snaps on and off effortlessly, and the ergonomic handle supports comfortable transport. Refill rolls sold separately.

Features:
  • Designed for use with WipesPlus® Multi-Task Wipes
  • Easy on/easy off lid


PRICE
$32.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleBucket
TypeBucket & Lid
Size Type4 Buckets/Case
Helps RemoveDirt, Dust, Grease
Package Quantity4 Buckets/Case
DescriptionWipe Dispenser
ColorRed
Manufacturers Part Number38030
For Use WithHealthcare Facilities, Schools, Offices
BrandWipesPlus

Compliance & Certifications

EPA RegisteredNo