- Tight double-sealing lids protect against spills and extend freshness; easy opening design eliminates frustration too
- Lids have date indicators to help maintain food quality and control inventory turns
- StorPlus Lids are interchangeable with other brands
- NSF listed
- BPA free
- Tight double-sealing lids protect against spills and extend freshness; easy opening design eliminates frustration too
- Dishwasher safe
Carlisle® Storplus Round Lid, 9-1/32" Dia., Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.40 Sold in packages of 12 / $2.70 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/32 in |
| Width | 9-1/32 in |
| Diameter | 9-1/32 in |
Product Details
| Capacity | 6-8 Qt. |
| Material | Polypropylene (PPY) |
| Package Quantity | 12 |
| Description | StorPlus Round Container Lid 6-8 qt - Red |
| Color | Red |
| Manufacturers Part Number | 1077205 |
| Brand | Carlisle |
| Trademark | StorPlus |