Features:
- Eliminate 75% of the time and cost of shredding lettuce with a knife
- Prevents bruising of lettuce during cutting, reducing food waste
- Cut 1/4 head of lettuce at a time
- 2 year warranty
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 23-1/4 in |
| Height | 13-3/8 in |
| Cut Size | 1/4 |
Product Details
| Type | Lettuce Cutter |
| Capacity | Redco Lettuce King I |
| Package Quantity | 1 |
| Description | Redco Lettuce King I |
| Manufacturers Part Number | 403N |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |