Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225899

MPN #: 509

Vollrath® Redco Onion King, 509, 13 Blades, 3/16" Cut

Product Description
Vollrath, Redco Onion King, 509, 13 Blades, 3/16" Cut

Features:
  • Slices whole onions and other firm vegetables in one stroke for fast production
  • Cuts in exact slice thicknesses every time, raising thequality and consistency of menu foods like sandwiches and cottage fries
  • Slices vegetables perfectly without crushing or bruising
  • 2 year warranty. Vollrath warranty policies do not cover Redco blades
PRICE
$98.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cut Size3/16

Product Details

TypeCutter
Package Quantity1
DescriptionRedco Onion King
Manufacturers Part Number509
BrandVollrath

Compliance & Certifications

CertificationsNSF