Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226527

MPN #: 434

Vollrath® Redco Lettuce King I, 434, 10 Blades, 3/4" Cut

Product Description
Vollrath, Redco Lettuce King I, 434, 10 Blades, 3/4" Cut

Features:
  • Eliminate 75% of the time and cost of shredding lettuce with a knife
  • Prevents bruising of lettuce during cutting, reducing food waste
  • Cut 1/4 head of lettuce at a time
  • 2 year warranty
PRICE
$145.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cut Size3/4

Product Details

TypeLettuce Cutter Blades
Package Quantity1
DescriptionReplacement Blades For Redco Lettuce King I
Manufacturers Part Number434
BrandVollrath

Compliance & Certifications

CertificationsNSF