Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226561

MPN #: 4408

Vollrath® Redco Lettuce King Replacement Blade, 4408, 1 Pc

Product Description
Vollrath, Redco Lettuce King Replacement Blade, 4408, 1 Pc

Features:
  • Prepares lettuce in a fraction of the time it takes to do with a knife
  • Prevents bruising of lettuce during cutting - prepare days in advance
  • 2 year warranty~
  • Lettuce King and drum ring sold separately
PRICE
$175.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cut Size1 x 1

Product Details

TypeReplacement Blades
Package Quantity1
DescriptionRedco Lettuce King Replacement Blade
Manufacturers Part Number4408
BrandVollrath

Compliance & Certifications

CertificationsNSF