Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB1225616

MPN #: 15149

Vollrath® Redco Petrol Gel Sanitary Lubricant, 15149, 4 Oz.

Product Description
Vollrath, Redco Petrol Gel Sanitary Lubricant, 15149, 4 Oz.

Designed specifically for use with all Redco manual food processors, this all purpose petroleum lubricant is absolutely tasteless and odorless. Petrol Gel will not taint when coming into contact with foods and is impervious to water. A little goes a long way - specify Petrol Gel catalog number 15149 for all of your Redco manual food processing equipment.

PRICE
$14.50

Min. purchase quantity is 18
18
18
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cut Size4 Section Wedge

Product Details

Manufacturers Part Number15149
TypeSanitary Lubricant
Package Quantity1
DescriptionRedco Petrol Gel Sanitary Lubricant
BrandVollrath