Climax Metal, Reducer Bushing, SRB-141621, Galvanized Steel, 7/8"ID X 1"OD, 1-5/16"L
|
Questions & Answers (0)
Product Description
7/8 ID X 1 OD X 1-5/16 Overall Length, Steel Reducer Bushing
PRICE
$3.63
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Outer Diameter | 1 in |
| Diameter | 7/8 in |
Product Details
| Style | Reducer |
| Material | Galvanized Steel |
| Manufacturers Part Number | SRB-141621 |
| Brand | Climax Metal |