Reebok® RB1860 Men's Street Sport Jogger Oxford, Black, Size 5 M
Write a Review
|
Questions & Answers (0)
Product Description
Leather upper. Composite Toe. Black Color. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. SureGrip Plus Rubber Bottom and EVA Cushion Midsole. 100% Non-Metallic.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 5 |
Product Details
| Type | Composite Toe |
| Color | Black |
| Toe Type | Composite Toe |
| Outsole Design | SureGrip Plus Rubber Outsole & EVA Cushion Midsole |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Street Sport Jogger Oxford |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB1860-M-5 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh |
| Waterproof | No |
| Brand | Reebok |