Reebok® RB8674 Men's Stealth 6" Boot With Side Zipper, Black, Size 11 W
Write a Review
|
Questions & Answers (0)
Product Description
Smooth Leather and Ballistic Leather Upper. Black Color. Nylon Mesh Lining. Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion. Dual Density; Mountain Trail Rubber Bottom and EVA Cushion Midsole. 100% Non-Metallic; Side Zipper; Extra Wide Toe.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 11 |
Product Details
| Type | Stealth Boot |
| Color | Black |
| Toe Type | Composite Toe |
| Outsole Design | Mountain Trail Rubber Bottom & EVA Cushion Midsole |
| Style | Men's |
| Insulated | No |
| Material | Leather / Nylon |
| Description | Stealth 6" Boot w/ Side Zipper |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB8674-11W |
| Slip Resistant | Yes |
| Insole | Removable F2A Polyurethane Cushion Insert |
| Lining Material | Nylon Mesh |
| Waterproof | No |
| Brand | Reebok |