Leather upper. Wellington Flex-Met Internal Met Guard Boot with Side Zipper. Moisture Wicking Nylon Mesh lining. Removable PU Cushion Insert. Direct Attached PU Outsole. 100% Non-Metallic. PermaBond Construction.
Iron Age® IA0195 Men's 10" Wellington Flex-Met Leather Boot w/ Side Zipper, Brown, Size 14 M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 10 in |
| Size | 14 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| Outsole Design | Direct Attached PU Outsole |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Wellington Flex-Met Leather Boot w/ Side Zipper |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | IA0195-M-14 |
| Slip Resistant | Yes |
| Insole | Removable PU Cushion Insert |
| Lining Material | Moisture Wicking Nylon Mesh |
| Waterproof | No |
| Brand | Iron Age |