Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264755

MPN #: 1460-RF

ENPAC® Refill For 60 Gallon SpillPack Spill Kit, Universal, 1460-RF

Product Description
ENPAC® 20 Gallon SpillPack Spill Kit, Aggressive, Easy-Off Lid, Yellow, 1421-YE

When a spill occurs, time becomes your most valuable asset. Rapidly respond to any spill with these easy-access Spill Kits. The non-threaded lid design allows for quick retrieval of spill response equipment in a durable, chemically resistant container. Aggressive absorbents are best suited for very hazardous chemicals and are yellow in color to serve as a visual aid that a spill has occurred. Refill Spill Kits available.

Spill Spill Kit Includes
  • 1 - 20 Gallon Poly Spillpack
  • 1 - Gallon Jug ENSORB®
  • 20 - Aggressive Absorbent Pads
  • 6 - Medium Aggressive Socks
  • 1-Pack wipers
  • 2 - Disposal bags and ties
  • 1 - Pair nitrile gloves
  • 1 - Pair goggles
  • 1 - Emergency response guidebook
  • 1 - Instruction sheet and SDS
PRICE
$325.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
325.95
Buy 4 units - 6 units
309.95Save $16.00 (5%)
Buy 7+ units
299.95Save $26.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height30 in
Weight39
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size65 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
For Use WithWater & Oil Based Liquids
Container MaterialCardboard
Drum Capacity65 gal
Manufacturers Part Number1460-RF
BrandENPAC
TypeUniversal Refill Kit
ColorGray
Socks8
Capacity/Absorption Gallons35 gal
StyleSpill Kit Refill
Pads50
Fluids AbsorbedUniversal
Package Quantity1
DescriptionSpillPack Refill
Container TypeBox
Number of Pads50
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22