Xstamper® Refill Ink, 0.17 fl. oz. Cartridge, Red, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Use refill ink bottle for Xstamper Title Stamps, Jumbo Stamps, Specialty Stamps and VersaDaters. Refill cartridges are used for Line Daters, Number Stamps and 10-in-1 Phrase Stamps. Use only Xstamper refill ink to prevent clogging of microscopic pores.
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3-1/8 in |
| Height | 5/16 in |
| Size | 0.17 fl. oz |
Product Details
| Type | Ink Refill |
| Material | Ink |
| Package Quantity | 5/Pack |
| Description | Refill Ink Cartridge |
| Color | Red |
| Manufacturers Part Number | XST22011 |
| Brand | Xstamper |