HP® HP C6602A Ink Cartridge, Black
Write a Review
|
Questions & Answers (0)
Product Description
With single-color cartridges, no ink is wasted, and changing colors is a snap. Designed to print 96 dpi, typically delivering over 7 million characters per cartridge for economical, non-stop printing. No more wet pages -- ink dries in less than one-half s
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | C6602A |
| For Use With | HP Addmaster IJ 6000 POS |
| Print Color Family | Black |
| Page Yield | 2000 |
| Brand | HP |