Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670525YR

Global Industrial™ Reflective Bollard Sleeve, 8" Dia. x 52"H, Yellow With Red Tape

Product Description
Standout Features:

✓ Secures easily on a 8'' bollard.
✓ Protects bollards against scrapes and scuffs.
✓ A cost effective solution that helps ensure bollards are well maintained.

The Global Industrial™ Reflective Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a smooth style for a neat appearance that fits over existing bollards like a second skin. Bright red tape adds high visibility to the bollard sleeve.

  • Lightweight at 6.16 lbs.
  • Height is 52''.
  • Yellow finish offers great contrast in industrial lots and other areas.
  • PRICE
    $89.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    89.95
    Buy 4 units - 9 units
    84.95Save $5.00 (6%)
    Buy 10+ units
    82.95Save $7.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height52 in
    Weight6 lbs
    Inside Diameter8-7/10 in
    Thickness1/8 in
    Diameter8-15/16 in

    Product Details

    Assembly RequiredNo
    TypeSmooth Bollard Sleeve
    Tape Color FamilyRed
    ColorYellow
    MaterialPolyethylene
    Package Quantity1
    Manufacturers Part Number670525YR
    Fits8" Post
    ShapeRound
    BrandGlobal Industrial