Horace Small Deputy Deluxe Women's Long Sleeve Shirt Silver Tan 2XL - HS11
Write a Review
|
Questions & Answers (0)
Product Description
Dynamic in both style and function, Deputy Deluxe® Shirt is made from a tropical weave (65% Polyester/ 35% Rayon blend) that helps to retain its bold color for continuous wash and wear. Features include durable, two-ply fabric and silicone permanent creases. Break-resistant melamine buttons. Added length to sides to help keep shirt tucked. Designed to accommodate body armor.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | HS11 |
| Type | Long Sleeve Shirt |
| Hem Type | Finished Hem |
| Material | Polyester/Rayon |
| Gender | Women's |
| Package Quantity | 1 |
| Description | Deputy Deluxe Shirt |
| Color | Brown |
| Manufacturers Part Number | HS1176RGXXL |
| Brand | Horace Small |