Dicke Safety Reflective Roll-Up Sign, 48" x 48", UTILITY WORK AHEAD, 48-200 UWA
Write a Review
|
Questions & Answers (0)
Product Description
Dicke Safety, Reflective Roll-Up Sign, 48"x48", UTILITY WORK AHEAD, 48-200 UWA
Super Bright reflective material meets MUTCD requirements. NCHRP-350 compliant when used with NCHRP-350 compliant stands.
Super Bright reflective material meets MUTCD requirements. NCHRP-350 compliant when used with NCHRP-350 compliant stands.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48"x48" |
Product Details
| Sign Legend | Utility Work Ahead |
| Display | UTILITY WORK AHEAD |
| Color | Orange |
| For Use With | NCHRP-350 Approved Stands |
| Style | Roll-Up |
| Material | Superbright Reflective |
| Package Quantity | 1 |
| Description | Roll-Up Reflective Sign |
| Legend Heading | Warning |
| Manufacturers Part Number | RUR48-200 UWA |
| Brand | Dicke Safety |
Compliance & Certifications
| Certifications | MUTCD , NCHRP-350 when used with a NCHrp-350 stand |