Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228374

MPN #: 4FY

Mighty Line® Freezer Floor Tape, 4"W x 100'L, Yellow

Product Description
Yellow Mighty Line® Freezer tape, 4" by 100' roll. This tape can go down to -20 degrees. When applying this tape, it is important to keep the tape in a warm place before taking it to the freezer location. Once the tape is within the freezer location, it should be applied immediately. This provides an opportunity for the best bond to the cold floor. This tape has a beveled edge and is 50 MIL thick. This patented tape does not leave a residue during removal.

Features
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl floor tape for freezer facilities
  • Easier to install then paint freezer marking and lasts longer
  • 5S Freezer Marking Tape
  • Acrylic Adhesive for Outdoor or Freezer Application


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width4 in
Weight10 lbs

Product Details

StyleSolid
TypeFreezer Floor Tape
MaterialVinyl
Package Quantity1
ColorYellow
Manufacturers Part Number4FY
BrandMighty Line