Tingley® Reflective T-Shirt, Long Sleeve, 1 Pocket, Silver Tape, Type R, Class 3, Fl Lime, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
ANSI/ISEA 107 Type R Class 3 Compliant T-Shirt. Long Sleeve. Fluorescent lime background material for excellent daytime visibility Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. ANSI/ISEA 107 Type R Class 3 Compliant T-Shirt. Long Sleeve. Fluorescent lime background material for excellent daytime visibility Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and m
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Size | 3XL |
Product Details
| Type | Hi-Visibility Shirt |
| Reflective Tape | No |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 1 |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Class 3 High Visibility Long Sleeve T-Shirt |
| Manufacturers Part Number | S75222.3X |
| Brand | Tingley |