x

Take 15% off your entire order!

Offer applied at checkout

2 Mil Reclosable Seal Top Refrigerate Bags, 6"L x 4"W, Blue, Pack of 1000

2 Mil Reclosable Seal Top Refrigerate Bags, 6"L x 4"W, Blue, Pack of 1000

Item #: WBB478554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 6
  • 9
  • 12
  • 15

6

  • 4
  • 6
  • 9
  • 12

4

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These blue printed bags specify that contents be kept refrigerated. They have a convenient seal top closure. The word "Refrigerate" is printed in blue. These bags come inner packed in 100 and available in five sizes.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER F20406BREF
  • LENGTH INCHES 6
  • WIDTH INCHES 4
  • THICKNESS MIL 2
  • COLOR FINISH Blue
  • CONSTRUCTION LDPE
  • DESCRIPTION Refrigerate Bag
  • CLOSURE Seal Top
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Mil Reclosable Seal Top Refrigerate Bags, 6"L x 4"W, Blue, Pack of 1000

2 Mil Reclosable Seal Top Refrigerate Bags, 6"L x 4"W, Blue, Pack of 1000

Item #: WBB478554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant