x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black

Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black

Item #: WB261592BK

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $39.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case

    $42.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roughneck™ trash can is made of durable construction that withstands intense sunlight and freezing temperatures. Includes easy grip handles to make carrying easy and a snap-fit lid.

  • WIDTH INCHES 22
  • DEPTH INCHES 26
  • HEIGHT INCHES 19.5
  • COLOR FINISH Black
  • CONSTRUCTION Plastic
  • LID Yes
  • MANUFACTURERS PART NUMBER FG289200BLA
  • PACKAGE QUANTITY 1
  • TYPE Trash Can
  • DESCRIPTION Trash Can With Dual Handles
  • CAPACITY GALLONS 20
  • BRAND Rubbermaid
  • SHAPE Round
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 22, 2016

    Nice sturdy trash can
    Your review:
    We work at an industrial manufacturing company and these trash cans withstand what we need them to.
Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black

Item #: 261587BK

(2)

Ships same day.

$23.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

$39.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case

$42.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black

Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black

Item #: WB261592BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black
    Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black
    Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black
    Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black
    Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black
    Rubbermaid® Plastic Round Trash Can With Dual Handles, 20 Gallon, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant