Keystone Fabrics Regal Cordless Outdoor Sun Shade - 6' W x 8' L - Palm
Write a Review
|
Questions & Answers (0)
Product Description
Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. An installation template and removeable pole are included.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 72 in |
| Height | 96 in |
| Weight | 7 lbs |
Product Details
| Color | Palm |
| Series | Cordless Outdoor Sun Shade |
| Mounting Location | Mount To Wall or Ceiling |
| Material | PVC Coated Polyester |
| Description | Regal Cordless Outdoor Sun Shade |
| Package Quantity | 1 |
| Manufacturers Part Number | O77.68.70 |
| Light Blockage | 90 |
| Brand | Keystone Fabrics |
Warranty
| Warranty | 2 years parts; 5 years fabric |