Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180433

MPN #: MOW1-0007

SOLO® Regal Mediumweight Individually Wrapped Forks, Polypropylene, White, 1000/Carton

Product Description
This is the ideal cutlery line for every day and anywhere! These utensils are lightweight in hand but hold up hefty meals. A stress-free solution for grab-and-go counters, events, and food trucks. Made of durable polypropylene, they are even heat-resistant! Offer your customers the ease and convenience to enjoy meals wherever they want, by providing them with cutlery they can count on.

Features:
  • Reduces costs since they won't bend or snap
  • Provides customers with a sanitary wrapped option
  • Improves the customer experience thanks to the comfortable grip


PRICE
$63.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity1000
DescriptionMediumweight Cutlery
ColorWhite
Manufacturers Part NumberMOW1-0007
GradeMediumweight
BrandSolo